Beli tapping paste di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NIHON KOHSAKUYU Tapping Pasteatribut:
- Capacity (kg): 5
- Color: Yellow
- Finishing Material: Principal Component: Petroleum Hydrocarbon (mineral oil)
- ONO SOKKI Digital TachometerDeskripsi:Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
- Line Seiki Hand TachometerDeskripsi:-Both contact and non-contact measurement are possible.- Circumfential speed is measurable (contact type only) -For RPM checks of machines and inspection systems. -With storage caseatribut:
- Resolution: 0.1rpm
- FLUKE Combo TachometerDeskripsi:The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.atribut:
- Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
- Precision (%): ±0.02 RD+1
- Sensing Distance: (optical) 500 mm
- Battery Type: (2) 1.5V LR6 (alkaline) AA battery
- Battery Life: About 40 hours
- Operating Temperature: 0°C to 50°C
- Storage Temperature: -20°C to 70°C
- Morris Regulator Harris Single StageDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- FLUKE ESP Non-Contact TachometerDeskripsi:Handheld and compact, the non-contact tachometer accurately measures revolutions per minute, surface speed, and distance. With a signal detection reminder to avoid invalid detection actions, the tachometer also features a 6-digit backlight display that makes data easy to read.atribut:
- Temperature (°C): Operating : 0 - 50; Storage : '-4 - 158
- Dimensions (mm): 175 x 60 x 28
- Precision (Speed Measurement): ±0.02% RD+1
- Battery Type (V): 2 x 1.5 V LR6 (alkaline) AA battery
- Battery Life (hour): 40
- Lutron Digital TachometerDeskripsi:Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.atribut:
- Accuracy (%): ±0.05
- KRISBOW Takometer DigitalDeskripsi:Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD displayatribut:
- Contact Test Range (rpm): 2-20000
- Dimensions (mm): 160x60x42
- Accuracy (%): ± 0.05
- Detecting Distance (mm): 50 to 500
- Non Contact Test Range (rpm): 2 to 99999
- Power Source (V): Battery 9
- Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
- Sampling Time (s): 0.5 (over 120 rpm)
- Line Seiki Hand Tachometeratribut:
- Accessories: 10 pieces of four, instruction manual, Reflective tape AAA battery
- Power: Four AAA batteries x (included)
- Display: 6-digit LCD
- Detection Distance (mm): 50 to 1000
- Dimensions (Width W x Depth D x Height H) (mm): 58x28x125
- Resolution Capability: 0.1r.p.m
- Sampling: 1.0 to 2.0 seconds from 1.0 to 10.0 seconds contact measurement
- Continuous Operating Time (hour): About 30
- Measurement Method : Non-contact, contact (adapter)
- Measurement Range (rpm): 6.0 to 99999.9
- Purpose of Use: For RPM checks of machines and inspection systems.
- ICHINEN Tapping Spray (Chlorine-Free)Deskripsi:Tapping Spray (Chlorine- free)Tidak mengandung Chlorine and Activated IonFitur > Tidak perlu mengkhawatirkan turunan dioksin karena tidak mengandung klorin. menghemat waktu untuk memisahkan limbah. Aplikasi> Digunakan untuk seluruh jenis logam bersamaan dengan logam non-ferrous.> Digunakan untuk proses tapping, drilling, reaming, screw cutting, dan broaching.atribut:
- Volumetric Capacity (ml): 420
- Copper Corrosion Strip Test (a): 1 (100°C x 1 hr)
- Temperature Resistance (°C): Below 100
- Sulfur Not Active (%): Dibawah 0.6
- Viscosity (cSt): '44.7 at 40°C
- Oxford Precision Digital TachometerDeskripsi:Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not includedatribut:
- Overall Width (mm): 58
- Overall Depth (mm): 39
- Accuracy: ±(0.05%+1 digits)
- Display: LCD
- Measuring Distance (mm): 50 to 500
- Number of Digits: 5
- Overall Length (mm): 160
- Product Type: Tachometer - Non-contact - RPM
- Range (rpm): 2 - 99999
- TESTO TachometerDeskripsi:Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
- Siliconi Welding Anti Spatter PastaDeskripsi:A chemical in the form of aerosol, liquid or paste used to protect workpieces, tables, jigs and fixtures from weld spatter buildup. The agent forms a barrier that makes spat-ter easy to remove after welding. The ideal anti-spatter agent is a non-toxic formula that is easy to remove; doesn’t contaminate the weld seam; doesn’t interfere with down-stream processes such as priming, painting or galvanizing; and works well on.Main applications:- Welding- Jig and Fixtures.Instructions for Use: Immerse the nozzle of the hot torch or the tip of the welding blowpipe into the pasta for few second, and then start to weld.atribut:
- Appearance and Color: Red Paste
- Odour: Odourles
- Ph: 7 (sol. 5%)
- Flammable Point: N.D.
- Spesific Weight (g/ml): 0.9 (at 25°C)
- Vapour Pressure (KPa): N.D. (at 20°C)
- Flammable: No
- Solubility (Oil): Yes
- Solubility (Water): No
- Sherwood Std Tap & DrillDeskripsi:For sawing, tapping and drilling. Aerosol penetrates and is able to cling to normally inaccessible areas and moving cutting edges. Can be used on steels, stainless and ceramics. Extends tool life and metal removal rates. High anti weld features. Reduces hatribut:
- Applications: Drilling Sawing Tapping
- For Use On: Ceramics Stainless Steels
- Features: High anti weld features Reduces heat Silicone and CFC free
- CP Digital TachometerDeskripsi:Tachometer adalah alat untuk mengukur kecepatan RPM.atribut:
- Accuracy: +- (0.05% + 1 digital)
- Dimensions (mm): 210x74x37
- Sampling Time (s): 0.8
- Sika Waterproofing MortarDeskripsi:Sika Waterproofing Mortar is an easy to use cement-based; powder containing waterproofing additives. After mixing with water into a slurry consistency, it is applied to concrete substrates to seal against water infiltration, of meteoric water or in areas of low pressure.- Easy to mix.- Easy to use.- Impermeable.atribut:
- Color: Grey
- Packaging: Bag
- Shelf Life: 6 month when unponened
- Storage Conditions: Dry, protect from moisture
- Mix Ratio: 1.25L water per bag
- VICTOR Regulator for Argonatribut:
- Type: Regulator
- Benetech Digital TachometerDeskripsi:- Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.atribut:
- Accuracy (%): ±0.05
Daftar Harga tapping paste Terbaru March 2026
| NIHON KOHSAKUYU Tapping Paste | Rp2.799.900 |
| ONO SOKKI Digital Tachometer | Rp4.799.900 |
| Line Seiki Hand Tachometer | Rp5.899.900 |
| FLUKE Combo Tachometer | Rp13.999.900 |
| Morris Regulator Harris Single Stage | Rp749.900 |
| FLUKE ESP Non-Contact Tachometer | Rp11.999.900 |
| Lutron Digital Tachometer | Rp2.999.900 |
| ONO SOKKI Hand Tachometer | Rp2.199.900 |
| KRISBOW Takometer Digital | Rp2.099.900 |
| Line Seiki Hand Tachometer | Rp7.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/NIHON%20KOHSAKUYU%20Tapping%20Paste/biP105425414-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Single%20Stage/nnP103671851-1.jpg)





%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/ICHINEN%20Tapping%20Spray%20(Chlorine-Free)/P102125441-1.jpg)





%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Mortar%2FPlester/Sika%20Waterproofing%20Mortar/c6P106594438-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/VICTOR%20Regulator%20for%20Argon/96P106595330-1.jpg)